https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLT-SD-HD-FC-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhREExTDJneE5DOHhNREUwTVRrek16VTJPREF6TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVYMU5FWDBoRVgwWkRYek13TUZnek1EQXVhbkJufGRkMjRiZWE2MTg3NDNjOGUyYTJlZWFjZjEwZTgzNWZhYTYzMWU2MGM5ODE3NWU3MGRkZWQ4ZDkwM2I0Njk2N2E
SMITH BEARING
SMITH BEARING
MPCR-76
SMITH BEARING SMITH BEARING
Description
MPCR-76 TRACK ROLLER BEARING ; PLAIN STUD TYPE
Cam Follower Bearing; 76MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
MPCR-76
BDI #
841298
Details
160.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MPCR-76/p/841298
Your Price
$ 160.78 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
1.91
EAN
0651041211483
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M30 X 3.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MPCR 76
Long Description
Cam Follower Bearing; 76MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
2.992 Inch | 76 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh