https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-FLT-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjZ8aW1hZ2UvanBlZ3xhR1UyTDJoaU5TOHhNREk1TXpRNU5EYzNOVGd6T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlJreFVYMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDY3OTVhMWI5ZTU3OWQzODAxNWJhNWRkNDk2ZGU1NmRiODdjNGE1ZTc3YjBhZjU3MzVmODI0Nzg1NTRmNjlkYTc
SKF
SKF
NUKR 35 XA
SKF SKF
Description
NUKR 35 XA CAM FOLLOWER BEARING
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Flat Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
NUKR 35 XA
BDI #
1423226
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR-35-XA/p/1423226
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.21
EAN
7316570937602
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M16 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Labyrinth Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.36
Long Description
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Flat Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
0.709 Inch | 18 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh