![NUKR-35](/medias/INDXXXCMFLRX-S-NR2-CRN-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDh8aW1hZ2UvanBlZ3xhR0l3TDJnNE55OHhNRGN4TVRJME5Ua3hOREUwTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpKZlExSk9YMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDhlYTMxODgwZTY2NmRkYTRhMDY2Y2JhZjlkMjRlMjQ4ZWEwMDc3MDMwZDc3OTMxN2E4Y2RkMjlmOGE5YThjMzY)
![NUKR-35](/medias/INDXXXCMFLRX-S-NR2-CRN-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDh8aW1hZ2UvanBlZ3xhR0l3TDJnNE55OHhNRGN4TVRJME5Ua3hOREUwTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpKZlExSk9YMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDhlYTMxODgwZTY2NmRkYTRhMDY2Y2JhZjlkMjRlMjQ4ZWEwMDc3MDMwZDc3OTMxN2E4Y2RkMjlmOGE5YThjMzY)
SMITH BEARING
SMITH BEARING
NUKR-35
SMITH BEARING SMITH BEARING
Description
NUKR-35 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing - Double Row; Relubricatable; No Hex Socket
Part #
NUKR-35
BDI #
842240
Details
148.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR-35/p/842240
Your Price
$ 148.12 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.176
EAN
0651041051744
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot | Heavy Duty Roller
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
NUKR 35
Weight / LBS
0.388
Long Description
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing - Double Row; Relubricatable; No Hex Socket
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh