https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzJ8aW1hZ2UvanBlZ3xhREJsTDJnMllpOHhNRFF4T0RZM09UZzBNRGM1T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDRjMTJhNGVkY2M2MDA0Y2MwMWQ3NmNmZTg5YTg4NjM5NGQzYTk5YjhkOWJkMTBiNjRjMjFjNTIwNmMzY2JkMzM
SKF
SKF
NUKR 40 A
SKF SKF
Description
NUKR 40 A CAM FOLLOWER BRG ; NON-RETURNABLE 40MM OD 20MM WD
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
NUKR 40 A
BDI #
1416056
Details
204.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR-40-A/p/1416056
Your Price
$ 204.94 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.295
EAN
7316570657845
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Labyrinth Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUKR 40 A
Weight / LBS
0.529
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Width
0.787 Inch | 20 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh