https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzJ8aW1hZ2UvanBlZ3xhREJsTDJnMllpOHhNRFF4T0RZM09UZzBNRGM1T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDRjMTJhNGVkY2M2MDA0Y2MwMWQ3NmNmZTg5YTg4NjM5NGQzYTk5YjhkOWJkMTBiNjRjMjFjNTIwNmMzY2JkMzM
SKF
SKF
NUKR 80 A
SKF SKF
Description
NUKR 80 A CAM FOLLOWER BRG ; NON-RETURNABLE
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
NUKR 80 A
BDI #
1416683
Details
714.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR-80-A/p/1416683
Your Price
$ 714.08 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.85
EAN
7316571114255
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Labyrinth Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUKR 80 A
Weight / LBS
3.527
Long Description
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
1.378 Inch | 35 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh