![NUKR35.2SK](/medias/INDXXXCMFLRX-S-CR2-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzJ8aW1hZ2UvanBlZ3xhREJsTDJnMllpOHhNRFF4T0RZM09UZzBNRGM1T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDRjMTJhNGVkY2M2MDA0Y2MwMWQ3NmNmZTg5YTg4NjM5NGQzYTk5YjhkOWJkMTBiNjRjMjFjNTIwNmMzY2JkMzM)
![NUKR35.2SK](/medias/INDXXXCMFLRX-S-CR2-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzJ8aW1hZ2UvanBlZ3xhREJsTDJnMllpOHhNRFF4T0RZM09UZzBNRGM1T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDRjMTJhNGVkY2M2MDA0Y2MwMWQ3NmNmZTg5YTg4NjM5NGQzYTk5YjhkOWJkMTBiNjRjMjFjNTIwNmMzY2JkMzM)
KOYO
KOYO
NUKR35.2SK
KOYO KOYO
Description
NUKR35.2SK ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
NUKR35.2SK
BDI #
1407912
Details
104.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR35-2SK/p/1407912
Your Price
$ 104.64 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.18
EAN
0605790196942
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.375
Long Description
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.709 Inch | 18 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh