https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-FLT-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjZ8aW1hZ2UvanBlZ3xhR1UyTDJoaU5TOHhNREk1TXpRNU5EYzNOVGd6T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlJreFVYMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDY3OTVhMWI5ZTU3OWQzODAxNWJhNWRkNDk2ZGU1NmRiODdjNGE1ZTc3YjBhZjU3MzVmODI0Nzg1NTRmNjlkYTc
INA
INA
NUKR47-X
INA INA
Description
NUKR47-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
NUKR47-X-A
BDI #
1175893
Details
446.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR47-X/p/1175893
Your Price
$ 446.28 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.38
EAN
4012802441192
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Labyrinth Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUKR47X
Weight / LBS
0.838
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
1.85 Inch | 47 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh