![NUKR52H](/medias/INDNTNCMFLRX-NUKR-CRN-HEX-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzV8aW1hZ2UvanBlZ3xhRGMxTDJoaU1pOHhNRFF3T1RVNU1qVTROakkzTUM5SlRrUk9WRTVEVFVaTVVsaGZUbFZMVWw5RFVrNWZTRVZZWDFOTVh6TXdNSGd6TURBdWFuQm58ZmUzNWI0MDA4ZTE4YWEyN2I2Zjg1OGFkYWU1NDIxNjM5ZWViZjY1OGEzMjAxYWViYmNiZDE4ZjU2MjRmODJjNw)
![NUKR52H](/medias/INDNTNCMFLRX-NUKR-CRN-HEX-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzV8aW1hZ2UvanBlZ3xhRGMxTDJoaU1pOHhNRFF3T1RVNU1qVTROakkzTUM5SlRrUk9WRTVEVFVaTVVsaGZUbFZMVWw5RFVrNWZTRVZZWDFOTVh6TXdNSGd6TURBdWFuQm58ZmUzNWI0MDA4ZTE4YWEyN2I2Zjg1OGFkYWU1NDIxNjM5ZWViZjY1OGEzMjAxYWViYmNiZDE4ZjU2MjRmODJjNw)
NTN
NTN
NUKR52H
NTN NTN
Description
NUKR52H TRACK RLR BRG ; 52 MM 25.5 MM
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
NUKR52H
BDI #
1227389
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR52H/p/1227389
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.449
EAN
4547359133851
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.157
Long Description
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
2.047 Inch | 52 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh