INA
INA
NUKRE90-A
INA INA
Description
NUKRE90-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
NUKRE90-A
BDI #
21993527
Details
696.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKRE90-A/p/21993527
Your Price
$ 696.54 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.01
EAN
4012802429329
Product Group - BDI
B00234
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Labyrinth Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Weight / LBS
4431.291
Long Description
Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
3.543 Inch | 90 Millimeter
Roller Width
1.378 Inch | 35 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh