https://www.bdiexpress.com/medias/INDNTNCMFLRX-NUKR-CRN-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjN8aW1hZ2UvanBlZ3xhR1U0TDJoaE5DOHhNRFF3T1RVNU1qRTVNekExTkM5SlRrUk9WRTVEVFVaTVVsaGZUbFZMVWw5RFVrNWZVMHhmTXpBd2VETXdNQzVxY0djfDEyZjllNjMxMDNmN2IxNzlkYjcwNDZhYzk4ZjIyMzU4YjY3ODMyMmJkMTE1NmMyNGZiYjUyYTUyZjc1NzI3ODk
NTN
NTN
NUKRT40
NTN NTN
Description
NUKRT40 CAM FOLLOWER ; NON RETURNABLE 40MM 21.5MM 20MM DIA
Cam Follower Bearing; 40MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M48X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
NUKRT40
BDI #
1227412
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKRT40/p/1227412
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.242
EAN
4547359133233
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M48 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.534
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M48X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.709 Inch | 18 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh