https://www.bdiexpress.com/medias/INDNTNCMFLRX-NUKR-FLT-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzZ8aW1hZ2UvanBlZ3xhRFUwTDJoaVppOHhNRFF3T1RVNU1qa3hNemsxTUM5SlRrUk9WRTVEVFVaTVVsaGZUbFZMVWw5R1RGUmZVMHhmTXpBd2VETXdNQzVxY0djfDNlZjc2MmRlOGVmMmMzMDRhMTA1Y2QyY2YwNjA5Y2FjODEzMjQwYzVmYWY2Y2Y2MDI5MWI4ZTRlZTJlYTVjYzI
NTN
NTN
NUKRT47X
NTN NTN
Description
NUKRT47X TRACK RLR BRG ; 47MM 25.5 MM
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
NUKRT47X
BDI #
1227414
Details
444.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKRT47X/p/1227414
Your Price
$ 444.78 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.38
EAN
4547359133264
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.838
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.945 Inch | 24 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh