https://www.bdiexpress.com/medias/INDNTNCMFLRX-NUKR-CRN-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjN8aW1hZ2UvanBlZ3xhR1U0TDJoaE5DOHhNRFF3T1RVNU1qRTVNekExTkM5SlRrUk9WRTVEVFVaTVVsaGZUbFZMVWw5RFVrNWZVMHhmTXpBd2VETXdNQzVxY0djfDEyZjllNjMxMDNmN2IxNzlkYjcwNDZhYzk4ZjIyMzU4YjY3ODMyMmJkMTE1NmMyNGZiYjUyYTUyZjc1NzI3ODk
NTN
NTN
NUKRT90
NTN NTN
Description
NUKRT90 NEEDLE ROLLER BEARING
Cam Follower Bearing; 90MM Roller Diameter; 30MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
NUKRT90
BDI #
17149143
Details
1090.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKRT90/p/17149143
Your Price
$ 1,090.96 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.96
EAN
4547359133356
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.321
Long Description
Cam Follower Bearing; 90MM Roller Diameter; 30MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Width
1.181 Inch | 30 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh