OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
PCR-1/2
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
PCR 1/2 ; CAM RUNNER PLAIN
Cam Follower Bearing; 1/2" Roller Diameter; 13/32" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Plain Bearing; Not Relubricatable; Hex Socket
Part #
96959
BDI #
737227
Details
81.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PCR-1-2/p/737227
Your Price
$ 81.38 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.02
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
10-32
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Plain Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Corrosion Resistant
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
PCR-1/2
Manufacturer Internal Number
96959
Weight / LBS
0.05
Long Description
Cam Follower Bearing; 1/2" Roller Diameter; 13/32" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Plain Bearing; Not Relubricatable; Hex Socket
Roller Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
0.406 Inch | 10.312 Millimeter
Stud Diameter
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh