OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
PLRUE-2-1/4
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
PLRUE-2-1/4 PLAIN LOAD RUNNER
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-11/16" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
0009788800
BDI #
737325
Details
324.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PLRUE-2-1-4/p/737325
Your Price
$ 324.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
7/8-14
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Impact Resistant | Urethane Tread | Reduced Track Wear
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
PLRUE-2-1/4
Manufacturer Internal Number
97888
Weight / LBS
1.5
Long Description
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-11/16" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2.25 Inch | 57.15 Millimeter
Stud Diameter
0.875 Inch | 22.225 Millimeter
Roller Width
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh