![PWKR 35.2RS](/medias/INDXXXCMFLRX-S-CR2-CRN-PWKR-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODl8aW1hZ2UvanBlZ3xhRGMyTDJobU1TOHhNREkwTURNM09Ua3hNakl5TWk5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMUJYUzFKZlJrTmZNekF3ZURNd01DNXFjR2N8MjQ0YjBkMzBjOWMwMTllYTdiNDI3NzYwMGU3YmJmNjk0OTk5OGI3ZmIzNzkyZWQzZDViMDRlNTUzOTM4MzI0YQ)
![PWKR 35.2RS](/medias/INDXXXCMFLRX-S-CR2-CRN-PWKR-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODl8aW1hZ2UvanBlZ3xhRGMyTDJobU1TOHhNREkwTURNM09Ua3hNakl5TWk5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMUJYUzFKZlJrTmZNekF3ZURNd01DNXFjR2N8MjQ0YjBkMzBjOWMwMTllYTdiNDI3NzYwMGU3YmJmNjk0OTk5OGI3ZmIzNzkyZWQzZDViMDRlNTUzOTM4MzI0YQ)
SKF
SKF
PWKR 35.2RS
SKF SKF
Description
PWKR 35.2RS CAM FOLLOWER BRG ; NON-RETURNABLE
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
PWKR 35.2RS
BDI #
1305774
Details
279.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PWKR-35-2RS/p/1305774
Your Price
$ 279.56 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.204
EAN
7316571194677
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.35274
Long Description
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
0.709 Inch | 18 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh