https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-KRE-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjh8aW1hZ2UvanBlZ3xhRGc0TDJneE1TOHhNREkwTURNNE1ETXdOVFF6T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlMxSkZYMFpEWHpNd01IZ3pNREF1YW5CbnwyNDY2MDBmNWE2M2ExYWM2Mjc0YmRiNTc1NzY5ODE0NTg0MzU4NzFmMGVhYzU2YTBkMTY2OTlhMzU0ZjJlM2Rm
SKF
SKF
PWKRE 40.2RS
SKF SKF
Description
PWKRE 40.2RS CAM FOLLOWER ; POR NON-RETURNABLE
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 22MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
PWKRE 40.2RS
BDI #
1305782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PWKRE-40-2RS/p/1305782
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.316
EAN
7316571194769
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Eccentric Collar Pressed Onto The Stud
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.5732
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 22MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
0.787 Inch | 20 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Stud Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh