https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-KRE-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjh8aW1hZ2UvanBlZ3xhRGc0TDJneE1TOHhNREkwTURNNE1ETXdOVFF6T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlMxSkZYMFpEWHpNd01IZ3pNREF1YW5CbnwyNDY2MDBmNWE2M2ExYWM2Mjc0YmRiNTc1NzY5ODE0NTg0MzU4NzFmMGVhYzU2YTBkMTY2OTlhMzU0ZjJlM2Rm
SKF
SKF
PWKRE 80.2RS
SKF SKF
Description
SKF PWKRE 80.2RS
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 35MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
PWKRE 80.2RS
BDI #
1423548
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PWKRE-80-2RS/p/1423548
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Eccentric Collar Pressed Onto The Stud
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
3.68172
Long Description
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 35MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
1.378 Inch | 35 Millimeter
Stud Diameter
1.378 Inch | 35 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh