https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-FLT-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjZ8aW1hZ2UvanBlZ3xhR1UyTDJoaU5TOHhNREk1TXpRNU5EYzNOVGd6T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlJreFVYMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDY3OTVhMWI5ZTU3OWQzODAxNWJhNWRkNDk2ZGU1NmRiODdjNGE1ZTc3YjBhZjU3MzVmODI0Nzg1NTRmNjlkYTc
RBC BEARINGS
RBC BEARINGS
RBC 1 1/8
RBC BEARINGS RBC BEARINGS
Description
RBC 1 1/8 CAM FOLLOWER BEARING ; 1-1/8" ROLLER DIA 5/8" ROLLER WIDTH
Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
RBC11/8
BDI #
795020
Details
78.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/RBC-1-1-8/p/795020
Your Price
$ 78.90 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.086
EAN
0637400483593
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
7/16-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Center Thrust Ring | Contact Lip Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
RBC11/8
Weight / LBS
0.19
Long Description
Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
0.625 Inch | 15.875 Millimeter
Stud Diameter
0.438 Inch | 11.125 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh