https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NzV8aW1hZ2UvanBlZ3xhR1F3TDJnMFppOHhNRE0zTXpZM05EVXpNamc1TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDlhYzZhZjY4ZTA1NjA2MmRiMzljZWRiZWUwMzU0ZTM1MmQyNjI0OWVkZThkNzM5Yjk4NDQxYjJiODk2ZjlkNWQ
RBC BEARINGS
RBC BEARINGS
S 44 L
RBC BEARINGS RBC BEARINGS
Description
S 44 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/8" SLOTTED HEAD/SEALED
Cam Follower Bearing; 1-3/8" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
S44L
BDI #
795105
Details
50.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/S-44-L/p/795105
Your Price
$ 50.98 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.154
EAN
0637400007898
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/2-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Screwdriver Slot | Adjustable
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
S44L
Weight / LBS
0.34
Long Description
Cam Follower Bearing; 1-3/8" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
1.375 Inch | 34.925 Millimeter
Stud Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh