MCGILL
MCGILL
VCF 2 1/2
MCGILL MCGILL
Description
VCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-5/16" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
2244900000
BDI #
344176
Details
202.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/VCF-2-1-2/p/344176
Your Price
$ 202.10 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.568
EAN
0726166111373
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Rubber Lip Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
VCF 2-1/2
Manufacturer Internal Number
2244900000
Weight / LBS
1.25
Long Description
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-5/16" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
1.313 Inch | 33.35 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh