https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-VG-SD-HD-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIwNjF8aW1hZ2UvanBlZ3xhR0UwTDJoaVlpOHhNREUwTVRreU16VTNNemM1TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlZrZGZVMFJmU0VSZk16QXdXRE13TUM1cWNHY3w5OGUwMGU5YWJlNTI3YzdhYzUxMTcxNjdkZTNiM2Y0MDM2OGI3ZjEzMDZkN2QzMTFjNDk1MDkwYzVlNDA3MTAy
SMITH BEARING
SMITH BEARING
VCR-6-1/2
SMITH BEARING SMITH BEARING
Description
VCR-6-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
VCR-6-1/2
BDI #
841239
Details
1091.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/VCR-6-1-2/p/841239
Your Price
$ 1,091.74 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
11.567
EAN
0651041149380
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
VCR 6-1/2
Weight / LBS
25.5
Long Description
Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
6.5 Inch | 165.1 Millimeter
Roller Width
3 Inch | 76.2 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh