RBC BEARINGS
RBC BEARINGS
VTR 2
RBC BEARINGS RBC BEARINGS
Description
VTR 2 TRACK ROLLER ; 2" DIA STUD STYLE BB
Cam Follower Bearing; 2" Roller Diameter; 27/32" Roller Width; V Groove Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Hex Socket
Part #
VTR2
BDI #
23207820
Details
186.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/VTR-2/p/23207820
Your Price
$ 186.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.245
EAN
0745795091344
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
1/2-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Long Description
Cam Follower Bearing; 2" Roller Diameter; 27/32" Roller Width; V Groove Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Hex Socket
Stud Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
0.844 Inch | 21.438 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh