https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-CRN-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxOTJ8aW1hZ2UvanBlZ3xhREU0TDJneE1TODVPRE0wTlRRME16azRNelkyTDBsT1JGaFlXRU5OUmt4U1dGOVRYMFJTUWw5RFVrNWZVMFJmTXpBd2VETXdNQzVxY0djfDEyZWIzYTIwOGZkMTE1NmE2YTNiYTFhODc5NGE4MzVkNGU2Y2U4ZjQ2NmJmY2FjMTQ3NmNiMDFkY2MxM2U2YjM
INA
INA
ZL5203-DRS
INA INA
Description
ZL5203-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW
Cam Follower Bearing; 47MM Roller Diameter; 17.5MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M8 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
Part #
ZL5203-DRS
BDI #
15093536
Details
232.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/ZL5203-DRS/p/15093536
Your Price
$ 232.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.19
EAN
4012802807073
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M8
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Lip Seals on One Side
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.41888
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 17.5MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M8 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
Roller Diameter
1.85 Inch | 47 Millimeter
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Width
0.689 Inch | 17.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh