https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-CRN-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxOTJ8aW1hZ2UvanBlZ3xhREU0TDJneE1TODVPRE0wTlRRME16azRNelkyTDBsT1JGaFlXRU5OUmt4U1dGOVRYMFJTUWw5RFVrNWZVMFJmTXpBd2VETXdNQzVxY0djfDEyZWIzYTIwOGZkMTE1NmE2YTNiYTFhODc5NGE4MzVkNGU2Y2U4ZjQ2NmJmY2FjMTQ3NmNiMDFkY2MxM2U2YjM
INA
INA
ZL5206-DRS
INA INA
Description
ZL5206-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW
Cam Follower Bearing; 72MM Roller Diameter; 23.8MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; No Hex Socket
Part #
ZL5206-DRS
BDI #
1179082
Details
365.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/ZL5206-DRS/p/1179082
Your Price
$ 365.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.68
EAN
4012802822007
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
No
Inch - Metric
Metric
Other Features
One Side Lip Seals | One Side Plastic Cover
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZL5206KRDU1
Weight / LBS
1.213
Long Description
Cam Follower Bearing; 72MM Roller Diameter; 23.8MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; No Hex Socket
Roller Diameter
2.835 Inch | 72 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.937 Inch | 23.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh