https://www.bdiexpress.com/medias/INDXXXBRGXXX-YK-FLT-2SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTF8aW1hZ2UvanBlZ3xhRFZpTDJobU15OHhNREkwTURNM09URXlOVGM1TUM5SlRrUllXRmhDVWtkWVdGaGZXVXRmUmt4VVh6SlRTRXhFWHpNd01IZ3pNREF1YW5Cbnw3NzI2MGEzZjcyNjM4ZDQwYzEwMjNiYWY0ZjBhYjEzYmU2OGE0ZDM2YzlkMWM5YTJkMzg0ZDQ5NWJjYWNkYzU4
SKF
SKF
305701 C-2Z
SKF SKF
Description
305701 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 12MM IDX35MM ODX15.9MM WD
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 16MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Part #
305701 C-2Z
BDI #
1422001
Details
136.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/305701-C-2Z/p/1422001
Your Price
$ 136.66 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.081
EAN
7316577742636
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.17
Long Description
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 16MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Bore
0.472 Inch | 12 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh