https://www.bdiexpress.com/medias/INDSKFCMFLRX-YK-FLT-DRB-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1ODV8aW1hZ2UvanBlZ3xhR0poTDJneE5pODVPRFUxTlRJek1ESTVNREl5TDBsT1JGTkxSa05OUmt4U1dGOVpTMTlHVEZSZlJGSkNYME5IWHpNd01IZ3pNREF1YW5CbnxmOTA1ODA0NjRjZTRlYjVkMDNhMDkyODE2MmRlNWZlMDNlMDk4M2Q2ZTVmNDBlNDE0OWE4OTA4YmM2YTY2YmNl
SKF
SKF
305707 C-2Z
SKF SKF
Description
305707 C-2Z CAM FOLLOWER BEARING ; 35MM IDX80MM ODX27MM WD MULTI ROW
Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 27MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Part #
305707 C-2Z
BDI #
1422005
Details
234.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/305707-C-2Z/p/1422005
Your Price
$ 234.14 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.67
EAN
7316577742674
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
1.433
Long Description
Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 27MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Roller Width
1.063 Inch | 27 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh