https://www.bdiexpress.com/medias/INDSKFCMFLRX-YK-CRN-DRB-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNzV8aW1hZ2UvanBlZ3xhR1psTDJnMlpDODVPRE0wTlRRNE1qTXlNakl5TDBsT1JGTkxSa05OUmt4U1dGOVpTMTlEVWs1ZlJGSkNYME5IWHpNd01IZ3pNREF1YW5CbnwwMjY4YTI1ODc4ODIzMjhmZDM5Nzg4NjYyMmQ4NDVmM2ZmOTE1N2E4ODNhMTJiMmU4ZmRiMGMyODE0MDJkY2My
SKF
SKF
305801 C-2Z
SKF SKF
Description
305801 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 15.9MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Part #
305801 C-2Z
BDI #
1422007
Details
175.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/305801-C-2Z/p/1422007
Your Price
$ 175.22 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.081
EAN
7316577742698
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.17196
Long Description
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 15.9MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh