SKF
SKF
361202 R
SKF SKF
Description
361202 R TRACK ROLLER BRG ; 40MM ROLL DIA 11MM ROLL WD 15MM BORE
Cam Follower Bearing; 15MM Bore; 40MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
361202 R
BDI #
1421493
Details
68.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/361202-R/p/1421493
Your Price
$ 68.26 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.073
EAN
7316577310729
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.03266
Long Description
Cam Follower Bearing; 15MM Bore; 40MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh