![BCCYR 3/4 S](/medias/INDSMICMFLRX-YK-CRN-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODd8aW1hZ2UvanBlZ3xhR1JoTDJobU55OHhNRGN4TVRJM05UazVOVEUyTmk5SlRrUlRUVWxEVFVaTVVsaGZXVXRmUTFKT1gxQk1UbDh6TURCNE16QXdMbXB3Wnd8OGEyNGM2ZTI4MjEyMzMyOWYyY2E2OWQ0NmU1ZDQwZjEwN2VhMzg5NWZmMTNlOWRiZmM4MTgxMTNjNzdlMjQ3OA)
![BCCYR 3/4 S](/medias/INDSMICMFLRX-YK-CRN-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODd8aW1hZ2UvanBlZ3xhR1JoTDJobU55OHhNRGN4TVRJM05UazVOVEUyTmk5SlRrUlRUVWxEVFVaTVVsaGZXVXRmUTFKT1gxQk1UbDh6TURCNE16QXdMbXB3Wnd8OGEyNGM2ZTI4MjEyMzMyOWYyY2E2OWQ0NmU1ZDQwZjEwN2VhMzg5NWZmMTNlOWRiZmM4MTgxMTNjNzdlMjQ3OA)
MCGILL
MCGILL
BCCYR 3/4 S
MCGILL MCGILL
Description
BCCYR 3/4 S OBSOLETE DO NOT USE 08/22 ; CYR SERIES
Cam Follower Bearing; 1/4" Bore; 3/4" Roller Diameter; 1/2" Roller Width; Crowned Roller Surface Profile; Sealed Enclosure; Plain Bearing; Relubricatable
Part #
4065610000
BDI #
347220
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/BCCYR-3-4-S/p/347220
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Plain Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Black Oxide Coating | Lubri-Disc Seals
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BCCYR 3/4 S
Manufacturer Internal Number
4065610000
Weight / LBS
0.044
Long Description
Cam Follower Bearing; 1/4" Bore; 3/4" Roller Diameter; 1/2" Roller Width; Crowned Roller Surface Profile; Sealed Enclosure; Plain Bearing; Relubricatable
Roller Width
0.5 Inch | 12.7 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh