SMITH BEARING
SMITH BEARING
BYR-1-5/8
SMITH BEARING SMITH BEARING
Description
BYR-1-5/8 BUSHING CAM FOLLOWER ; YOKE TYPE UNSEALED
Cam Follower Bearing; 7/16" Bore; 1-5/8" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Open; Plain Bearing; Relubricatable
Part #
BYR-1-5/8
BDI #
841833
Details
49.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/BYR-1-5-8/p/841833
Your Price
$ 49.32 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0651041176294
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Plain Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Self-Lubricating
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
BYR 1-5/8
Weight / LBS
0.5
Long Description
Cam Follower Bearing; 7/16" Bore; 1-5/8" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Open; Plain Bearing; Relubricatable
Bore
0.438 Inch | 11.125 Millimeter
Roller Diameter
1.625 Inch | 41.275 Millimeter
Roller Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh