https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDV8aW1hZ2UvanBlZ3xhR0UwTDJoak5pOHhNRFF4T0RVNU9UQXpORGt4TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwUlNRbDh6TURCNE16QXdMbXB3Wnd8ZGM1MTdkODhkZmJlN2JiZjEyYWMxM2ZlNTZhMjU2NzUyMWZkNzdkMjQ3MzBlZmUzMWE5MDgwZDY1YmU4ZTEwYg
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
CLRY-2-1/4
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
CLRY-2-1/4 CROWNED LOAD RUNNER
Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
0009026800
BDI #
736975
Details
255.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CLRY-2-1-4/p/736975
Your Price
$ 255.26 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
CLRY-2 1/4
Manufacturer Internal Number
90268
Weight / LBS
1.4
Long Description
Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
2.25 Inch | 57.15 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh