https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-TR2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4N3xpbWFnZS9qcGVnfGFHVXdMMmhqWmk4eE1EYzNNalkxTlRVM01EazNOQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDFSU01sOHpNREI0TXpBd0xtcHdad3xkMDg0NWVmZmYxNjE0Y2YzYmVkZDcyYzJiNDE4YzNhNzBiNTc4NDFiMDNhM2ExMTI3MjZlYjE4Y2UxNDcxODE4
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
CLRY-5
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
CLRY 5 ; LOAD RUNNER CROWNED
Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
97569
BDI #
736982
Details
941.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CLRY-5/p/736982
Your Price
$ 941.90 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
5.13
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
CLRY-5
Manufacturer Internal Number
97569
Weight / LBS
11.3
Long Description
Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh