MCGILL
MCGILL
CYR 1 1/2 S CR
MCGILL MCGILL
Description
CYR 1 1/2 S CR CAM FOLLOWER BEARING ; CAMROL CRES CYR CR
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
4140112000
BDI #
347494
Details
239.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CYR-1-1-2-S-CR/p/347494
Your Price
$ 239.80 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.159
EAN
0726166118396
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Corrosion Resistant | Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CYR 1-1/2 S CR
Manufacturer Internal Number
4140112000
Weight / LBS
0.35
Long Description
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.438 Inch | 11.125 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter
Roller Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh