SMITH BEARING
SMITH BEARING
DYR-1-3/4
SMITH BEARING SMITH BEARING
Description
DYR-1-3/4 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW YOKE TYPE
Cam Follower Bearing; 1/2" Bore; 1-3/4" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing - Double Row; Relubricatable
Part #
DYR-1-3/4
BDI #
841678
Details
65.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/DYR-1-3-4/p/841678
Your Price
$ 65.36 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.263
EAN
0651041207509
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Heavy Duty
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
DYR 1-3/4
Weight / LBS
0.64
Long Description
Cam Follower Bearing; 1/2" Bore; 1-3/4" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing - Double Row; Relubricatable
Roller Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh