https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188922-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTB8aW1hZ2UvanBlZ3xhREptTDJnMFpDOHhNREk1TnpZME1qTTFNalkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RnNU1qSmZNekF3ZURNd01DNXFjR2N8NDBlMTgwYWE2NDU5YTFhZTE4MWU0Y2NlMjgyNWUxOTJiZmRiNWZkYzIyYjQ2MWVhYTI1ZDE1MDhjMGY4MTBjYg
NADELLA
NADELLA
FG55100EEM
NADELLA NADELLA
Description
FG55100EEM TRACK ROLLER BEARING ; 55MM X 100MM X 36MM
Cam Follower Bearing; 55MM Bore; Yoke Type; 100MM Roller Diameter; 36MM Width; Crowned Outer Ring; 2 Seal; Needle Bearing; Full Complement
Part #
FG55100EEM
BDI #
25199697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/FG55100EEM/p/25199697
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.nadella.com2.97624
Weight / LBS
2.97624
Product Detail
Cam Follower Bearing
Product Specification
55MM Bore; Yoke Type; 100MM Roller Diameter; 36MM Width; Crowned Outer Ring; 2 Seal; Needle Bearing; Full Complement
Long Description
Cam Follower Bearing; 55MM Bore; Yoke Type; 100MM Roller Diameter; 36MM Width; Crowned Outer Ring; 2 Seal; Needle Bearing; Full Complement