https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLTFL-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTB8aW1hZ2UvanBlZ3xhR1JrTDJobE5DOHhNREF5T0RVMU5UYzJNemMwTWk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVJreGZSRkpDWHpNd01IZ3pNREF1YW5CbnwxNDczOTk0ZWRhNTVlOTA5MGIyMjkxZmFmODAzMDk1ZmQxYjkyMmMxNDNlNWQwMzlhMzZhZmE4YjMxZDg5NDBm
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
FLRY-2-1/4
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
FLRY-2-1/4 LOAD RUNNER
Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
0009026100
BDI #
737045
Details
619.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/FLRY-2-1-4/p/737045
Your Price
$ 619.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.771
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
FLRY-2 1/4
Manufacturer Internal Number
90261
Weight / LBS
1.7
Long Description
Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Bore
0.625 Inch | 15.875 Millimeter
Roller Diameter
2.25 Inch | 57.15 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh