OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPCA-150
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPCA 150 ; LOAD RUNNER PLAIN
Cam Follower Bearing; 55MM Bore; 150MM Roller Diameter; 70MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
96112
BDI #
737087
Details
1195.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/HPCA-150/p/737087
Your Price
$ 1,195.14 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
8.66
EAN
0622424961127
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPCA-150
Manufacturer Internal Number
96112
Weight / LBS
19.07
Long Description
Cam Follower Bearing; 55MM Bore; 150MM Roller Diameter; 70MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
5.906 Inch | 150 Millimeter
Roller Width
2.756 Inch | 70 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh