OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPCA-200
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPCA 200 ; LOAD RUNNER PLAIN
Cam Follower Bearing; 70MM Bore; 200MM Roller Diameter; 76MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
96114
BDI #
737088
Details
2700.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/HPCA-200/p/737088
Your Price
$ 2,700.98 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
19.6
EAN
0622424961141
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPCA-200
Manufacturer Internal Number
96114
Weight / LBS
43.167
Long Description
Cam Follower Bearing; 70MM Bore; 200MM Roller Diameter; 76MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
2.992 Inch | 76 Millimeter
Roller Diameter
7.874 Inch | 200 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh