OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPJA-200
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPJA-200 LOAD RUNNER
Cam Follower Bearing; 70MM Bore; 200MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
0009621700
BDI #
737140
Details
2160.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/HPJA-200/p/737140
Your Price
$ 2,160.08 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
20.8
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJA-200
Manufacturer Internal Number
96217
Weight / LBS
45.812
Long Description
Cam Follower Bearing; 70MM Bore; 200MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
2.992 Inch | 76 Millimeter
Roller Diameter
7.874 Inch | 200 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh