INA
INA
LFR50/8-6-2RS-RB
INA INA
Description
4012802054927 ; YOKE TYPE TRACK ROLLER
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 11MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
LFR50/8-6-2RS-RB
BDI #
18318139
Details
252.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LFR50-8-6-2RS-RB/p/18318139
Your Price
$ 252.24 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.021
EAN
4012802799415
Product Group - BDI
B04120
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Stainless Steel Tread | Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LFR50/8-6-2RS-RB
Weight / LBS
0.044
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 11MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
0.945 Inch | 24 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh