INA
INA
LFR5302-10-2Z
INA INA
Description
LFR5302-10-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE DBL ROW GAP SEAL
Cam Follower Bearing; 15MM Bore; 47MM Roller Diameter; 19MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
LFR5302-10-2Z
BDI #
15000187
Details
180.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LFR5302-10-2Z/p/15000187
Your Price
$ 180.88 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.171
EAN
4012802786224
Product Group - BDI
B04120
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Gap Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LFR5302-10-2Z
Weight / LBS
0.375
Long Description
Cam Follower Bearing; 15MM Bore; 47MM Roller Diameter; 19MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Width
0.748 Inch | 19 Millimeter
Bore
0.591 Inch | 15 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh