https://www.bdiexpress.com/medias/INDINACMFLRX-YK-GAG-DRB-SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MDZ8aW1hZ2UvanBlZ3xhR0l5TDJnMlppOHhNRFV4TVRrek1ETTVNall3Tmk5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUjBGSFgwUlNRbDlUU0V4RVh6TXdNSGd6TURBdWFuQm58Y2EwMTZjNWNhOGZjMzU4MDM0N2MwYzMzNDYyZjJlNjBmY2I1MzU5MGQ0ZDYyMmIyZWJhZWMzZDBkYzJjMDMyMg
INA
INA
LFRI50/8-6-2Z
INA INA
Description
LFRI50/8-6-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 6.1MM Bore; 15.1MM Roller Diameter; 24MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Part #
LFRI50/8-6-2Z
BDI #
19264976
Details
136.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LFRI50-8-6-2Z/p/19264976
Your Price
$ 136.24 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.025
EAN
4012802834192
Product Group - BDI
B04120
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Gap Seals | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.05511
Long Description
Cam Follower Bearing; 6.1MM Bore; 15.1MM Roller Diameter; 24MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Bore
0.24 Inch | 6.1 Millimeter
Roller Diameter
0.594 Inch | 15.1 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh