![LFRI5201-10-2Z](/medias/INDINACMFLRX-YK-GAG-DRB-SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MDZ8aW1hZ2UvanBlZ3xhR0l5TDJnMlppOHhNRFV4TVRrek1ETTVNall3Tmk5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUjBGSFgwUlNRbDlUU0V4RVh6TXdNSGd6TURBdWFuQm58Y2EwMTZjNWNhOGZjMzU4MDM0N2MwYzMzNDYyZjJlNjBmY2I1MzU5MGQ0ZDYyMmIyZWJhZWMzZDBkYzJjMDMyMg)
![LFRI5201-10-2Z](/medias/INDINACMFLRX-YK-GAG-DRB-SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MDZ8aW1hZ2UvanBlZ3xhR0l5TDJnMlppOHhNRFV4TVRrek1ETTVNall3Tmk5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUjBGSFgwUlNRbDlUU0V4RVh6TXdNSGd6TURBdWFuQm58Y2EwMTZjNWNhOGZjMzU4MDM0N2MwYzMzNDYyZjJlNjBmY2I1MzU5MGQ0ZDYyMmIyZWJhZWMzZDBkYzJjMDMyMg)
INA
INA
LFRI5201-10-2Z
INA INA
Description
LFRI5201-10-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 10.5MM Bore; 35MM Roller Diameter; 20.7MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Part #
LFRI5201-10-2Z
BDI #
19264977
Details
151.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LFRI5201-10-2Z/p/19264977
Your Price
$ 151.84 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.081
EAN
4012802810868
Product Group - BDI
B04120
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Gap Seals | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.17857
Long Description
Cam Follower Bearing; 10.5MM Bore; 35MM Roller Diameter; 20.7MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Roller Width
0.815 Inch | 20.7 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Bore
0.413 Inch | 10.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh