https://www.bdiexpress.com/medias/INDINACMFLRX-YK-FLT-SRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODJ8aW1hZ2UvanBlZ3xhR0pqTDJnMVpTOHhNRFV4TVRrek1EZzROREV5Tmk5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUmt4VVgxTlNRbDh6TURCNE16QXdMbXB3Wnd8OWNjYThiOTdjYzEwM2M2NDk5ODljNmVlZDYzNzQyZWUxMDI2Mzg4NjZjNjRjZWFhN2U2Mzk0YjFmNjE2NjAwYw
INA
INA
LR201-X-2RSR
INA INA
Description
LR201-X-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 12MM ID X 35MM OD X 10MM
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 10MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
LR201-X-2RSR
BDI #
18315105
Details
50.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR201-X-2RSR/p/18315105
Your Price
$ 50.42 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.047
EAN
4012802131826
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seals
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.10361
Long Description
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 10MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Bore
0.472 Inch | 12 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh