https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-SRB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTF8aW1hZ2UvanBlZ3xhREl3TDJobU5DOHhNREUwTVRjd056TTNNRFV5Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDh6TURCWU16QXdMbXB3Wnd8NDA3NWM5NWY2NDg0MTA4OTE1YTUxMWM0NTA2YjkxOWNmYTI5YWQxNDc1MjQ3YjEyNGIxYjRjNTM0NTJkZjcxZQ
INA
INA
LR205-2RSR
INA INA
Description
LR205-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 15MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
LR205-2RSR
BDI #
1411843
Details
86.7
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR205-2RSR/p/1411843
Your Price
$ 86.70 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.23
EAN
4012802825121
Product Group - BDI
B04311
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR205-2RSR
Weight / LBS
0.507
Long Description
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 15MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh