https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-SRB-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MTh8aW1hZ2UvanBlZ3xhRFF6TDJnd1pDOHhNRFV4TVRrek1URTBOakkzTUM5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDlUVEVSZk16QXdlRE13TUM1cWNHY3xiYjExZWEwYjMxMmRjNzQ5MmE4MDUzOTYzN2E1MjUzNzllNDhlNmIxMDYzMGQzNWZhMzg0ZjY1NTA0YmUxMjU0
INA
INA
LR207-2RSR
INA INA
Description
LR207-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 35MM ID X 80MM OD
Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 17MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
LR207-2RSR
BDI #
24862768
Details
129.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR207-2RSR/p/24862768
Your Price
$ 129.52 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.4
EAN
4054372414091
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seals
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.88184
Long Description
Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 17MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
0.669 Inch | 17 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh