https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDV8aW1hZ2UvanBlZ3xhR0UwTDJoak5pOHhNRFF4T0RVNU9UQXpORGt4TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwUlNRbDh6TURCNE16QXdMbXB3Wnd8ZGM1MTdkODhkZmJlN2JiZjEyYWMxM2ZlNTZhMjU2NzUyMWZkNzdkMjQ3MzBlZmUzMWE5MDgwZDY1YmU4ZTEwYg
INA
INA
LR50/5-2RSR
INA INA
Description
LR50/5-2RSR-HLC TRACK ROLLER ; LR50/5-2RSR-HLC
Cam Follower Bearing; 5MM Bore; 17MM Roller Diameter; 7MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Part #
LR50/5-2RSR-HLC
BDI #
1411846
Details
113.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR50-5-2RSR/p/1411846
Your Price
$ 113.62 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.009
EAN
4012802425147
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR50/5NPPU
Weight / LBS
0.022
Long Description
Cam Follower Bearing; 5MM Bore; 17MM Roller Diameter; 7MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Diameter
0.669 Inch | 17 Millimeter
Bore
0.197 Inch | 5 Millimeter
Roller Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh