https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-DRB-CG-LR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5OTZ8aW1hZ2UvanBlZ3xhR1F3TDJoa1pTODVPRE0wTlRRM01ERTVPREEyTDBsT1JFbE9RVU5OUmt4U1dGOVpTMTlEVWs1ZlJGSkNYME5IWDB4U1h6TXdNSGd6TURBdWFuQm58YWYzZjA4NzE2MGRkYTU2YWM5Y2EwZjBhNGRjZTg1ZTY2ZjUzYTFlMTYzMDQ3ODhkNjgxNzQyMDBmMzA2NzU5NA
INA
INA
LR5004-2RS
INA INA
Description
LR5004-2RS CAM FOLLOWER BEARING ; NON-RETURNABLE 20MMX47MMX16MM DBL ROW
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
LR5004-2RS
BDI #
15071531
Details
153.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR5004-2RS/p/15071531
Your Price
$ 153.59 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.12
EAN
4047643136853
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.26455
Long Description
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh