https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDV8aW1hZ2UvanBlZ3xhR0UwTDJoak5pOHhNRFF4T0RVNU9UQXpORGt4TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwUlNRbDh6TURCNE16QXdMbXB3Wnd8ZGM1MTdkODhkZmJlN2JiZjEyYWMxM2ZlNTZhMjU2NzUyMWZkNzdkMjQ3MzBlZmUzMWE5MDgwZDY1YmU4ZTEwYg
INA
INA
LR5201-2HRS-TVH-XL
INA INA
Description
LR5201-2RS ; YOKE TYPE TRACK ROLLER
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 15.9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Part #
LR5201-2RS
BDI #
1411854
Details
120.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR5201-2HRS-TVH-XL/p/1411854
Your Price
$ 120.48 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.08
EAN
4054369704259
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR5201NPPU
Weight / LBS
0.176
Long Description
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 15.9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Width
0.626 Inch | 15.9 Millimeter
Bore
0.472 Inch | 12 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh