https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-DRB-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjd8aW1hZ2UvanBlZ3xhRGs1TDJnd1pTOHhNRFV4TVRrek1UazVPREl6T0M5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUTFKT1gwUlNRbDlUVEVSZk16QXdlRE13TUM1cWNHY3xjZDZjNjQyMGNjZmRjNGUyYjBlNmRlZWJkMDlkZWQ4MWE5MmU1MzAxZmFlNjM5N2E4MzZiYmE5ZDA5Y2I5NGIw
INA
INA
LR5204-IS1-2HRS-TVH-XL
INA INA
Description
LR5204-IS1-2HRS-TVH-XL X-LIFE BRG ; NON-RETURNABLE TRACK RLR
Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 20.6MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Part #
LR5204-IS1-2HRS-TVH-XL
BDI #
24585685
Details
184.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR5204-IS1-2HRS-TVH-XL/p/24585685
Your Price
$ 184.12 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.005
EAN
4054369489736
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Lip Seals | Glass-Fiber Reinforced Polyamid Cage Material
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.50706
Long Description
Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 20.6MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Diameter
2.047 Inch | 52 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Width
0.811 Inch | 20.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh